Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Alabaster WA9610 Pint
- Mfr # TUS-Pint-BUI-56
- Zoro # G423983840
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Color
Buick Alabaster WA9610
Color Family
White
Finish
Gloss
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BUI-56
- Zoro #
- G423983840
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Buick Alabaster WA9610
- Color Family
- White
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Buick Alabaster (56) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Alabaster, precision-mixed to color code 56. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Daihatsu, Ford, Gmc, Lamborghini, Lincoln, Mercedes-Benz, Oldsmobile, Pontiac, Saturn, Toyota, Triumph · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Regal, Buick Rendezvous, Buick Riviera, Cadillac CTS, Cadillac SRX, Cadillac STS, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Suburban, Chevrolet Tahoe, Ford C-MAX, Ford Courier, Ford Ecosport, Ford Edge, Ford Escape, Ford Escort, Ford Explorer, Ford Fiesta, Ford Focus, Ford Fusion, Ford Granada, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Transit, GMC Cab/Chassis, GMC Full Pickup, GMC Medium Duty, GMC Safari, GMC Suburban, GMC Yukon, Lamborghini Aventador, Lamborghini Murcielago, Mercedes-Benz C Class, Mercedes-Benz E Class, Mercedes-Benz Eqs, Mercedes-Benz G Class, Mercedes-Benz G550, Mercedes-Benz GL Class, Mercedes-Benz Gl Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SL550, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Cutlass, Oldsmobile Intrigue, Pontiac Aztek, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Vibe, Saturn Vue, Toyota 4Runner, Toyota Corolla, Toyota Land Cruiser, Toyota Prius, Toyota RAV4, Toyota Sequoia, Toyota Sienna, Toyota Tacoma, Toyota Tundra · Years: 1965-1970, 1974-1977, 1980-1982, 1985-1986, 1991-2020, 2023-2024 Also matches color codes: 9610, WA9610 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.