Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Amberlite F/M Metallic WA4860 Quart
- Mfr # TUS-Quart-BUI-92
- Zoro # G023976242
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Buick Amberlite F/M Metallic WA4860
Finish
Gloss
Resin Type
Polyurethane
Color Family
Orange
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BUI-92
- Zoro #
- G023976242
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Buick Amberlite F/M Metallic WA4860
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Orange
Dimensions
- Container Size
- 32 oz
Description
Buick Amberlite F/M Metallic (92) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Amberlite F/M Metallic, precision-mixed to color code 92. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Land Rover, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Buick Enclave, Buick Lacrosse, Buick Rainier, Cadillac CTS, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Trailblazer, GMC Acadia, GMC Canyon, GMC Envoy, GMC Jimmy, GMC Sonoma, Gmc Lav, Gmc Rainier, Gmc Sts, Isuzu Ascender, Oldsmobile Bravada, Oldsmobile Intrigue, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Saturn Aura, Saturn Outlook, Saturn SC1, Saturn SC2, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Wagon, Toyota Grand Highlander · Years: 1971-1977, 1979-1981, 1983-1990, 1994-1998, 2003-2007, 2009-2011, 2016-2020, 2024 Also matches color codes: 4860, WA4860 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.