Automotive Touch Up Paint Buick Antique Bronze Metallic WA317N Pint
- Mfr # TUS-Pint-BUI-53
- Zoro # G023964607
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
16 oz
Color
Buick Antique Bronze Metallic WA317N
Finish
Gloss
Color Family
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BUI-53
- Zoro #
- G023964607
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- Buick Antique Bronze Metallic WA317N
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color Family
- Brown
Dimensions
- Container Size
- 16 oz
Description
Buick Antique Bronze Metallic (53) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Antique Bronze Metallic, precision-mixed to color code 53. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Porsche, Saturn, Toyota, Volkswagen · Models: Buick Century, Buick Electra, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Skylark, Buick Terraza, Cadillac CTS, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Escalade, Cadillac Escalade ESV, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Ford Escort, GMC Denali, GMC Safari, GMC Yukon, Gmc Van, Hummer H1, Hummer H2, Hummer H3, Hummer Hummer, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Cutlass, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Regency, Pontiac Bonneville, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Porsche 911 Carrera, Porsche 911 Turbo, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayman S, Saturn Aura, Saturn Ion, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue · Years: 1953, 1962-1972, 1974-1990, 1992-2011 Also matches color codes: GCH, 317N, WA317N Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.