Automotive Touch Up Paint Buick Autumn Maple Metallic 89 Quart
- Mfr # TUS-Quart-BUI-89
- Zoro # G023963846
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Buick Autumn Maple Metallic 89
Finish
Gloss
Resin Type
Polyurethane
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BUI-89
- Zoro #
- G023963846
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Autumn Maple Metallic 89
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
Buick Autumn Maple Metallic (89) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Autumn Maple Metallic, precision-mixed to color code 89. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Fiat, Ford, Gmc, Lamborghini, Lexus, Lincoln, Mercury, Oldsmobile, Pontiac, Saab, Saturn, Subaru, Suzuki, Toyota, Volvo · Models: Buick Century, Buick Enclave, Buick Encore, Buick Lacrosse, Buick Lucerne, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Skylark, Buick Verano, Cadillac ATS, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac DTS, Cadillac ELR, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Cadillac XTS, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Equinox, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Venture, Daihatsu Xenia, Ford Courier, Ford Escort, Ford Explorer, Ford Fiesta, Ford Galaxy, Ford Scorpio, GMC Acadia, GMC Terrain, GMC Yukon, Lamborghini Murcielago, Lexus TX, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Cutlass, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Firebird, Pontiac G5, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunbird, Pontiac Sunfire, Pontiac Trans Sport, Saab 9-4X, Saturn L-Series, Saturn L100, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Vue, Subaru Solterra, Suzuki Across, Suzuki Invicto, Suzuki Swace, Toyota 4Runner, Toyota Avalon, Toyota C-HR, Toyota Camry, Toyota Corolla, Toyota Crown, Toyota Frontlander, Toyota Grand Highlander, Toyota Highlander, Toyota Land Cruiser, Toyota Prius, Toyota RAV4, Toyota Sequoia, Toyota Sienna, Toyota Tacoma, Toyota Tundra, Toyota Venza, Toyota Yaris · Years: 1967-1995, 1997-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.