Automotive Touch Up Paint Buick Baniff Blue Metallic WA7102 Quart
- Mfr # TUS-Quart-BUI-21
- Zoro # G023973296
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Buick Baniff Blue Metallic WA7102
Container Size
32 oz
Color Family
Blue
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-BUI-21
- Zoro #
- G023973296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Color
- Buick Baniff Blue Metallic WA7102
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Buick Baniff Blue Metallic (21) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Baniff Blue Metallic, precision-mixed to color code 21. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Mercury, Oldsmobile, Pontiac, Saturn, Subaru · Models: Buick Skylark, Cadillac Allante, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Seville, Chevrolet Blazer, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Full Pickup, Chevrolet Lumina Van, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Ssr, Ford Bronco, Ford Bronco I, Ford Courier, Ford Escort, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Fpv, Ford Granada, Ford Light Truck, Ford Maverick, Ford Mustang, Ford Orion, Ford Ranger, Ford Scorpio, Ford Sierra, Ford Tempo, Ford Tourneo, Ford Transit Connect, GMC Canyon, GMC Savana, GMC Sierra, GMC Yukon, Gmc G5, Isuzu Hombre, Oldsmobile Aurora, Pontiac G5, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Pursuit, Pontiac Torrent, Pontiac Trans Sport, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Vue · Years: 1969-2011, 2016-2021 Also matches color codes: 7102, WA7102 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.