Automotive Touch Up Paint Buick Black Emerald Metallic WA8747 Pen
- Mfr # TUS-Marker-BUI-48
- Zoro # G023972879
product price:
$
17.99
/ea
Key Features
Color
Buick Black Emerald Metallic WA8747
Color Family
Black
Resin Type
Polyurethane
Finish
Gloss
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-48
- Zoro #
- G023972879
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Black Emerald Metallic WA8747
- Item
- Automotive Touch Up Paint
- Color Family
- Black
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Buick Black Emerald Metallic (48) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Black Emerald Metallic, precision-mixed to color code 48. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Ford, Gmc, Hummer, Isuzu, Lamborghini, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Electra, Buick Lesabre, Buick Park Avenue, Cadillac Allante, Cadillac STS, Cadillac Seville, Cadillac Sts, Chevrolet Camaro, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, GMC Canyon, GMC S15, GMC Sonoma, GMC Typhoon, Hummer H2, Hummer H3, Hummer H3T, Isuzu I-290, Isuzu I-370, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Huracan, Lamborghini Murcielago, Lamborghini Urus, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz SLS Class, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Lesabre, Pontiac Bonneville, Pontiac Firebird, Pontiac Solstice, Saturn Sky · Years: 1965-1967, 1970-1973, 1977-1978, 1981, 1983-1984, 1986-2005, 2007-2020 Also matches color codes: 8747, WA8747 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.