Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Black Metallic WA8523 Pint
- Mfr # TUS-Pint-BUI-17
- Zoro # G023970783
product price:
$
84.99
/ea
Key Features
Color
Buick Black Metallic WA8523
Container Size
16 oz
Color Family
Black
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BUI-17
- Zoro #
- G023970783
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Black Metallic WA8523
- Color Family
- Black
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
Buick Black Metallic (17) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Black Metallic, precision-mixed to color code 17. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Hummer, Isuzu, Lamborghini, Lincoln, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saab, Saturn · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Buick Skylark, Cadillac ATS, Cadillac Ats, Cadillac CT6, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac DTS, Cadillac Deville Concour, Cadillac ELR, Cadillac Eldorado, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Astro, Chevrolet Express, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Med Duty/T-Ser, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Van, Chevrolet Venture, Ford Courier, Ford Escort, Ford F-Series, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ranger, Ford Scorpio, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Acadia, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Syclone, GMC Terrain, GMC Typhoon, GMC Yukon, Gmc Denali, Gmc Envoy, Gmc Full Size Van, Gmc Pickup, Gmc S15, Gmc Savana, Gmc Silhouette, Gmc Terrain, Gmc Typhoon, Hummer H2, Isuzu Ascender, Lamborghini Diablo, Mercedes-Benz C Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Regency, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Torrent, Pontiac Trans Sport, Saab 9-3, Saab 9-4X, Saab 9-5, Saab 9-7, Saturn Astra, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Vue, Saturn Wagon · Years: 1974-2025 Also matches color codes: 8523, WA8523 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.