Automotive Touch Up Paint Buick Blue Frost Metallic WA208M Pint
- Mfr # TUS-Pint-BUI-20
- Zoro # G023971940
product price:
$
84.99
/ea
Key Features
Color
Buick Blue Frost Metallic WA208M
Finish
Gloss
Container Size
16 oz
Resin Type
Polyurethane
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BUI-20
- Zoro #
- G023971940
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Blue Frost Metallic WA208M
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Blue
Dimensions
- Container Size
- 16 oz
Description
Buick Blue Frost Metallic (20) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Blue Frost Metallic, precision-mixed to color code 20. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Gmc, Isuzu, Mercedes-Benz, Mercury, Pontiac, Saturn, Toyota · Models: Buick Rendezvous, Buick Terraza, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Seville, Chevrolet Astro, Chevrolet Aveo, Chevrolet Camaro, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet Uplander, Fiat 500X, GMC Canyon, GMC Full Pickup, GMC Safari, Gmc Colorado, Gmc G5, Isuzu I-290, Isuzu I-370, Mercedes-Benz C Class, Mercedes-Benz E Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Pontiac Firebird, Pontiac G3, Pontiac G5, Pontiac Pursuit, Pontiac Trans Sport, Pontiac Vibe, Pontiac Wave, Saturn L-Series, Saturn S Class, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW, Saturn SW1, Saturn SW2 · Years: 1956, 1966, 1973-1978, 1981, 1986-1989, 1991-1995, 1999-2010, 2019-2020 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.