Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Bright Aqua Metallic WA9796 Pen
- Mfr # TUS-Marker-BUI-43
- Zoro # G023964911
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Color
Buick Bright Aqua Metallic WA9796
Container Size
0.40 oz
Color Family
Blue
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-BUI-43
- Zoro #
- G023964911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Finish
- Gloss
- Color
- Buick Bright Aqua Metallic WA9796
- Color Family
- Blue
- Container Type
- Pen
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Description
Buick Bright Aqua Metallic (43) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Bright Aqua Metallic, precision-mixed to color code 43. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Lamborghini, Mercedes-Benz, Oldsmobile, Pontiac, Toyota · Models: Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Riviera, Buick Skylark, Buick Terraza, Cadillac Allante, Cadillac Deville Concour, Cadillac Escalade, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Lumina Van, Chevrolet S Class, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Chevrolet Venture, Ford Courier, Ford Escort, Ford Fiesta, Ford Granada, Ford Maverick, Ford Orion, Ford Scorpio, Ford Sierra, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Syclone, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Full Pickup, Gmc Full Size Van, Gmc Jimmy, Gmc Medium Duty, Gmc S15, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Terraza, Gmc Typhoon, Hummer H1, Hummer H2, Hummer H3, Isuzu Ascender, Isuzu Hombre, Isuzu I-290, Isuzu I-370, Isuzu Truck, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Murcielago, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Oldsmobile Eighty-Eight, Oldsmobile Regency, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunbird, Pontiac Sunfire, Pontiac Trans Sport, Toyota MR2 Spyder, Toyota Supra · Years: 1967, 1970, 1975-1981, 1983-2010, 2013, 2016-2024 Also matches color codes: 9796, WA9796 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.