Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Bright Red WA8774 Pen
- Mfr # TUS-Marker-BUI-81
- Zoro # G423974770
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Finish
Gloss
Color Family
Red
Container Size
0.40 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-81
- Zoro #
- G423974770
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Finish
- Gloss
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Buick Bright Red WA8774
Dimensions
- Container Size
- 0.40 oz
Description
Buick Bright Red (81) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Bright Red, precision-mixed to color code 81. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Ford, Gmc, Hummer, Isuzu, Lamborghini, Mercury, Oldsmobile, Pontiac, Saab, Saturn, Volkswagen · Models: Buick Century, Buick Enclave, Buick Encore, Buick Lesabre, Buick Reatta, Buick Regal, Buick Riviera, Buick Skylark, Buick Terraza, Cadillac Eldorado, Cadillac SRX, Cadillac Seville, Cadillac XLR, Cadillac Xlr, Chevrolet Silverado, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Uplander, Ford Escort, Ford Fiesta, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, Gmc Aztek, Gmc Bonneville, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc EV1, Gmc Jimmy, Gmc Kodiak, Gmc Outlook, Gmc Relay, Gmc SC, Gmc Savana, Gmc Sky, Gmc Sonoma, Gmc Terraza, Gmc Topkick, Hummer H2, Hummer H3, Isuzu F-Series, Isuzu I-290, Isuzu I-370, Isuzu NPR Medium Duty, Lamborghini Diablo, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Calais, Oldsmobile Cutlass, Oldsmobile Cutlass Supreme, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Regency, Oldsmobile Toronado, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac G3, Pontiac G5, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunbird, Pontiac Sunfire, Pontiac Trans Sport, Pontiac Vibe, Saab 9-7, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn Vue, Volkswagen Cabrio, Volkswagen E-Golf, Volkswagen GTI, Volkswagen Golf, Volkswagen Golf R, Volkswagen Gti, Volkswagen Polo · Years: 1957, 1977-1981, 1985-2020 Also matches color codes: 8774, WA8774 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.