Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Buckskin Metallic WA4938 Pint
- Mfr # TUS-Pint-BUI-63
- Zoro # G023968162
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Resin Type
Polyurethane
Color
Buick Buckskin Metallic WA4938
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-BUI-63
- Zoro #
- G023968162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Buick Buckskin Metallic WA4938
Description
Buick Buckskin Metallic (63) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Buckskin Metallic, precision-mixed to color code 63. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Chrysler, Daewoo, Fiat, Ford, Gmc, Hummer, Lamborghini, Land Rover, Lincoln, Mercury, Oldsmobile, Pontiac, Saturn, Subaru · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac Brougham, Cadillac CTS, Cadillac Deville, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Camaro, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Ford Aerostar, Ford Explorer, Ford Ranger, GMC Acadia, GMC Canyon, GMC Denali, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Classic, Gmc Relay, Gmc Silhouette, Gmc Terraza, Gmc Truck, Hummer H2, Hummer H3, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Murcielago, Land Rover Range Rover, Land Rover Range Rover Sport, Land Rover Range Rover Velar, Oldsmobile Alero, Oldsmobile Lesabre, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac G3, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Solstice, Pontiac Sunfire, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue · Years: 1970-1973, 1976-2011, 2017-2024 Also matches color codes: 4938, WA4938 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.