Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Cappuccino Frost Metallic WA822K Pen
- Mfr # TUS-Marker-BUI-97
- Zoro # G023963853
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Container Size
0.40 oz
Color
Buick Cappuccino Frost Metallic WA822K
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-97
- Zoro #
- G023963853
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Buick Cappuccino Frost Metallic WA822K
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Buick Cappuccino Frost Metallic (97) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Cappuccino Frost Metallic, precision-mixed to color code 97. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Oldsmobile, Saturn, Volvo · Models: Buick Enclave, Buick Lucerne, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac DTS, Cadillac STS, Chevrolet Astro, Chevrolet Blazer, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet Impala, Chevrolet Monte Carlo, Chevrolet Suburban, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Uplander, Ford Bronco I, Ford Econoline, Ford Heavy Truck, Ford Light Truck, GMC Acadia, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC Safari, GMC Savana, GMC Suburban, GMC Yukon, Gmc Lt Cab/Chassis, Gmc Yukon, Hummer H2, Hummer H3, Oldsmobile Bravada, Saturn Outlook · Years: 1968-1970, 1981, 1984-1986, 1988-1996, 2003-2007, 2009-2012 Also matches color codes: 822K, WA822K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.