Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Casino Cream L Pen
- Mfr # TUS-Marker-BUI-L
- Zoro # G023983103
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Resin Type
Polyurethane
Color
Buick Casino Cream L
Container Size
0.40 oz
Color Family
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-L
- Zoro #
- G023983103
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Buick Casino Cream L
- Color Family
- White
- Finish
- Gloss
Description
Buick Casino Cream (L) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Casino Cream, precision-mixed to color code L. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Chevrolet, Chrysler, Dodge, Ford, Lincoln, Mercury, Oldsmobile, Plymouth, Pontiac · Models: Chevrolet Corvette, Ford Courier, Ford Escort, Ford Fiesta, Ford Galaxy, Ford Maverick, Ford Sierra, Ford Thunderbird, Lincoln Continental · Years: 1956, 1958-1961, 1963-1964, 1966-1968, 1970-1972, 1979-1984, 1992-1999 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.