Automotive Touch Up Paint Buick Crystal Claret Tintcoat 89U Pen
- Mfr # TUS-Marker-BUI-89U-2
- Zoro # G723964457
product price:Â
$
17.99
/ea
Key Features
Color
Buick Crystal Claret Tintcoat 89U
Resin Type
Polyurethane
Finish
Gloss
Container Size
0.40 oz
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-89U-2
- Zoro #
- G723964457
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Crystal Claret Tintcoat 89U
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Pen
- Color Family
- Maroon
Dimensions
- Container Size
- 0.40 oz
Description
code-matched Buick touch up paint in Crystal Claret Tintcoat (color code 89U). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.