Automotive Touch Up Paint Buick Dark Amethyst Metallic WA8996 Quart
- Mfr # TUS-Quart-BUI-99
- Zoro # G023984759
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Color
Buick Dark Amethyst Metallic WA8996
Finish
Gloss
Container Size
32 oz
Color Family
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-BUI-99
- Zoro #
- G023984759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Resin Type
- Polyurethane
- Color
- Buick Dark Amethyst Metallic WA8996
- Finish
- Gloss
- Color Family
- Purple
- Item
- Automotive Touch Up Paint
Description
Buick Dark Amethyst Metallic (99) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Dark Amethyst Metallic, precision-mixed to color code 99. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Austin Rover, Buick, Cadillac, Chevrolet, Ford, Gmc, Jeep, Lamborghini, Mitsubishi, Pontiac, Volvo · Models: Buick Lucerne, Cadillac DTS, Cadillac Deville, Cadillac Eldorado, Cadillac Seville, Chevrolet Camaro, Chevrolet Corvette, Ford C-MAX, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford S-MAX, Ford Tourneo, Ford Transit, Ford Transit Connect, Jeep Cherokee, Jeep Compass, Jeep Gladiator, Jeep Grand Cherokee, Jeep Patriot, Jeep Renegade, Jeep Wrangler, Lamborghini Gallardo, Mitsubishi Challenger, Mitsubishi Montero, Pontiac Firebird · Years: 1958-1977, 1981-1982, 1984-1991, 1997-2000, 2006-2021 Also matches color codes: 8996, WA8996 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.