Automotive Touch Up Paint Buick Dark Autumn Maple Metallic 8800 Pen
- Mfr # TUS-Marker-BUI-78
- Zoro # G423968502
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Color
Buick Dark Autumn Maple Metallic 8800
Finish
Gloss
Container Size
0.40 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-78
- Zoro #
- G423968502
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Color
- Buick Dark Autumn Maple Metallic 8800
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 0.40 oz
Description
Buick Dark Autumn Maple Metallic (78) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Dark Autumn Maple Metallic, precision-mixed to color code 78. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Lexus, Lincoln, Mercury, Oldsmobile, Pontiac, Saturn, Volkswagen · Models: Buick Century, Buick Enclave, Buick Estate Wagon, Buick Lacrosse, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Rendezvous, Buick Riviera, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Terraza, Cadillac Brougham, Cadillac CTS, Cadillac DTS, Cadillac Deville Concour, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Ford Courier, Ford Escort, Ford Explorer, Ford Fiesta, Ford Galaxy, Ford Scorpio, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Savana, GMC Topkick, GMC Yukon, Gmc Outlook, Hummer H2, Hummer H3, Lexus HS250H, Lexus RX350, Lexus RX400h Hybrid, Lexus RX450H, Lexus RX450h, Oldsmobile Aurora, Oldsmobile Cutlass Ciera, Oldsmobile Wagon, Pontiac 6000, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Pontiac Montana, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue, Volkswagen E-Golf, Volkswagen Golf, Volkswagen Golf R · Years: 1968-1976, 1979-1981, 1983-1984, 1986-1993, 1995-2002, 2006-2015, 2019-2020 Also matches color codes: 8800 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.