Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Dark Green Metallic WA7105 Pen
- Mfr # TUS-Marker-BUI-44
- Zoro # G423987305
product price:
$
17.99
/ea
Key Features
Color Family
Green
Container Type
Pen
Container Size
0.40 oz
Finish
Gloss
Color
Buick Dark Green Metallic WA7105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-44
- Zoro #
- G423987305
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Green
- Container Type
- Pen
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Buick Dark Green Metallic WA7105
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 0.40 oz
Description
Buick Dark Green Metallic (44) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Dark Green Metallic, precision-mixed to color code 44. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Lincoln, Mercedes-Benz, Oldsmobile, Pontiac, Suzuki · Models: Buick Lesabre, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Skylark, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Seville, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet Equinox, Chevrolet Lumina Van, Chevrolet Malibu, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Ssr, Chevrolet Trailblazer, Chevrolet Venture, Ford Escort, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Sonoma, GMC Typhoon, Gmc Rainier, Gmc S15, Gmc Typhoon, Isuzu Ascender, Mercedes-Benz CLA Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz SLS Class, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Cutlass Supreme, Oldsmobile Lesabre, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunfire, Pontiac Torrent, Pontiac Trans Sport, Suzuki XL-7 · Years: 1959-1961, 1963-1966, 1969-1970, 1974-1975, 1977-1985, 1988, 1991-1998, 2000-2008, 2011-2019 Also matches color codes: 7105, WA7105 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.