Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Glory Red Metallic 2 WA434B Pint
- Mfr # TUS-Pint-BUI-GPJ
- Zoro # G023969336
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Color Family
Red
Finish
Gloss
Color
Buick Glory Red Metallic 2 WA434B
Container Size
16 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-BUI-GPJ
- Zoro #
- G023969336
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Buick Glory Red Metallic 2 WA434B
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Buick Glory Red Metallic 2 (GPJ) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Glory Red Metallic 2, precision-mixed to color code GPJ. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc · Models: Buick Enclave, Buick Lacrosse, Cadillac CT6, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Bolt, Chevrolet Colorado, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Impala, Chevrolet Malibu, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Canyon, GMC Sierra, GMC Terrain, Gmc Colorado · Years: 2017-2024 Also matches color codes: 434B, WA434B Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.