Automotive Touch Up Paint Buick Gold Firemist Metallic WA370E Pen
- Mfr # TUS-Marker-BUI-60
- Zoro # G023966649
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color Family
Red
Container Type
Pen
Color
Buick Gold Firemist Metallic WA370E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-BUI-60
- Zoro #
- G023966649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Red
- Container Type
- Pen
- Color
- Buick Gold Firemist Metallic WA370E
Description
Buick Gold Firemist Metallic (60) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Gold Firemist Metallic, precision-mixed to color code 60. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Lamborghini, Oldsmobile, Pontiac, Saturn, Toyota · Models: Buick Century, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Seville, Chevrolet Astro, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Electric Truck, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Ford Escort, Ford Sierra, GMC Cab/Chassis, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Envoy, Gmc Suburban, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Huracan, Lamborghini Murcielago, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Lesabre, Oldsmobile Regency, Pontiac Bonneville, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunfire, Saturn L100, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Wagon · Years: 1964-2008, 2011-2012, 2015-2019 Also matches color codes: 370E, WA370E Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.