Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Gold Mist Metallic WA316N Quart
- Mfr # TUS-Quart-BUI-GAO
- Zoro # G023968360
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
Gold
Finish
Gloss
Resin Type
Polyurethane
Color
Buick Gold Mist Metallic WA316N
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BUI-GAO
- Zoro #
- G023968360
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Gold
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Buick Gold Mist Metallic WA316N
Dimensions
- Container Size
- 32 oz
Description
Buick Gold Mist Metallic (GAO) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Gold Mist Metallic, precision-mixed to color code GAO. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Pontiac, Saturn · Models: Buick Enclave, Buick Encore, Buick Lacrosse, Buick Lucerne, Buick Regal, Buick Terraza, Cadillac CTS, Cadillac CTS Wagon, Cadillac DTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Impala, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Traverse, Chevrolet Uplander, GMC Acadia, GMC Denali, GMC Savana, GMC Terrain, GMC Yukon, Gmc Outlook, Gmc Relay, Gmc Terrain, Gmc Terraza, Pontiac G3, Pontiac G3 Wave, Pontiac G6, Pontiac Grand Prix, Pontiac Montana SV6, Pontiac Torrent, Pontiac Wave, Saturn Aura, Saturn Outlook, Saturn Relay, Saturn Vue · Years: 2006-2013 Also matches color codes: 316N, WA316N Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.