Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Green Gold Metallic WA4324 Pen
- Mfr # TUS-Marker-BUI-46
- Zoro # G023967042
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Color
Buick Green Gold Metallic WA4324
Container Size
0.40 oz
Container Type
Pen
Color Family
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-46
- Zoro #
- G023967042
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Buick Green Gold Metallic WA4324
- Container Type
- Pen
- Color Family
- Gold
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Description
Buick Green Gold Metallic (46) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Green Gold Metallic, precision-mixed to color code 46. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Lexus, Lincoln, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Century, Buick Lacrosse, Buick Park Avenue, Buick Rainier, Buick Rendezvous, Buick Riviera, Buick Terraza, Cadillac Allante, Cadillac CTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Cadillac Xlr, Chevrolet Astro, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet G Class, Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, Chevrolet Medium Duty, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Ford Fiesta, Ford Galaxy, Ford Ranger, Ford S-MAX, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Full Pickup, Gmc Jimmy, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Relay, Gmc S15, Gmc Sonoma, Gmc Suburban, Gmc Topkick, Gmc Yukon, Hummer H2, Hummer H3, Isuzu I-290, Isuzu I-370, Isuzu Truck, Lexus ES300, Lexus GS300, Lexus LS400, Mercedes-Benz G Class, Oldsmobile Bravada, Oldsmobile Silhouette, Oldsmobile Toronado, Pontiac Aztek, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn L200, Saturn L300, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Sky, Saturn Vue, Saturn Wagon, Toyota Crown · Years: 1959-1960, 1970, 1972-1973, 1975-1979, 1982, 1984-2014, 2016-2024 Also matches color codes: 4324, WA4324 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.