Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Indigo Blue Metallic WA9792 Aerosol
- Mfr # TUS-Can-BUI-9792
- Zoro # G023985978
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Resin Type
Polyurethane
Container Size
11 oz
Color
Buick Indigo Blue Metallic WA9792
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-BUI-9792
- Zoro #
- G023985978
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Color
- Buick Indigo Blue Metallic WA9792
- Finish
- Gloss
- Color Family
- Blue
Dimensions
- Container Size
- 11 oz
Description
Buick Indigo Blue Metallic (9792) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Indigo Blue Metallic, precision-mixed to color code 9792. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Isuzu, Mercedes-Benz, Oldsmobile, Pontiac, Volkswagen · Models: Buick Rainier, Buick Rendezvous, Cadillac Escalade, Chevrolet Astro, Chevrolet Electric Truck, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc Jimmy, Gmc Kodiak, Gmc Rainier, Gmc Savana, Gmc Sonoma, Gmc Topkick, Isuzu Ascender, Isuzu Hombre, Isuzu Truck, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLC Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Clk Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLA Class, Mercedes-Benz GLK Class, Mercedes-Benz Gla Class, Mercedes-Benz Gle Class, Mercedes-Benz Gls Class, Mercedes-Benz M Class, Mercedes-Benz ML Class, Mercedes-Benz Maybach, Mercedes-Benz Ml Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SL550, Mercedes-Benz SLK Class, Oldsmobile Bravada, Pontiac Sunfire, Volkswagen Beetle, Volkswagen GTI, Volkswagen Golf, Volkswagen Golf Cabrio, Volkswagen Lavida, Volkswagen Magotan, Volkswagen Passat, Volkswagen Passat Wagon, Volkswagen R32, Volkswagen Rabbit, Volkswagen Sagitar · Years: 1939, 1993-2024 Also matches color codes: WA9792 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.