Automotive Touch Up Paint Buick Light Antelope Metallic WA179A Aerosol
- Mfr # TUS-Can-BUI-83
- Zoro # G023963129
product price:
$
30.99
/ea
Key Features
Color
Buick Light Antelope Metallic WA179A
Container Size
11 oz
Container Type
Aerosol Can
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-BUI-83
- Zoro #
- G023963129
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Light Antelope Metallic WA179A
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Buick Light Antelope Metallic (83) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Light Antelope Metallic, precision-mixed to color code 83. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Lamborghini, Lexus, Mercury, Oldsmobile, Pontiac, Toyota · Models: Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Riviera, Cadillac Deville Concour, Chevrolet Corvette, Chevrolet Full Size Van, Ford Escort, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Laser, Ford Scorpio, Ford Tourneo, Ford Transit, Lamborghini Murcielago, Lexus CT, Lexus CT200H, Lexus CT200h, Lexus ES, Lexus ES300h, Lexus ES350, Lexus GS, Lexus GS350, Lexus Gs F, Lexus IS, Lexus IS-F, Lexus IS200, Lexus IS250, Lexus IS300, Lexus IS350, Lexus IS500, Lexus LC, Lexus LS, Lexus LS460, Lexus LX, Lexus NX, Lexus NX200t, Lexus RC, Lexus RC F, Lexus RC350, Lexus RX, Lexus RX350, Lexus Rc F, Lexus UX, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Eighty-Eight, Pontiac Bonneville · Years: 1975-2000, 2007-2025 Also matches color codes: 179A, WA179A Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.