Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Light Gray Metallic WA9789 2oz
- Mfr # TUS-2oz-BUI-9789
- Zoro # G023971315
product price:
$
21.99
/ea
Key Features
Color
Buick Light Gray Metallic WA9789
Resin Type
Polyurethane
Container Type
Bottle
Container Size
2 oz
Color Family
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BUI-9789
- Zoro #
- G023971315
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Light Gray Metallic WA9789
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color Family
- Gray
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Buick Light Gray Metallic (9789) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Light Gray Metallic, precision-mixed to color code 9789. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Oldsmobile, Pontiac, Saturn · Models: Buick Electra, Buick Lesabre, Buick Rainier, Buick Rendezvous, Buick Riviera, Buick Roadmaster, Buick Skylark, Cadillac Escalade, Cadillac Fleetwood, Chevrolet Avalanche, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Caprice, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Lumina Van, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, GMC Denali, GMC Envoy, GMC Jimmy, GMC Savana, GMC Sonoma, GMC Yukon, Gmc Envoy, Gmc Ion, Gmc Relay, Gmc S10, Gmc Terraza, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Sunbird, Pontiac Sunfire, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Relay, Saturn Vue · Years: 1992-1996, 1998-2011 Also matches color codes: WA9789 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.