Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Lunar Quartz Metallic WA320N Pen
- Mfr # TUS-Marker-BUI-71
- Zoro # G623962621
product price:
$
17.99
/ea
Key Features
Color
Buick Lunarz Metallic WA320N
Container Type
Pen
Container Size
0.40 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-71
- Zoro #
- G623962621
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Buick Lunarz Metallic WA320N
- Container Type
- Pen
- Resin Type
- Polyurethane
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Buick Lunar Quartz Metallic (71) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Lunar Quartz Metallic, precision-mixed to color code 71. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saturn, Suzuki, Toyota · Models: Buick Lacrosse, Buick Lucerne, Cadillac CTS, Cadillac DTS, Cadillac Deville, Cadillac Escalade, Cadillac SRX, Cadillac STS, Chevrolet Camaro, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet HHR, Chevrolet Kodiak, Chevrolet Medium Duty, Chevrolet Monte Carlo, Chevrolet SSR, Chevrolet Ssr, Ford Sierra, GMC Denali, GMC Full Size Van, GMC Medium Duty, GMC Sierra, GMC Topkick, GMC Yukon, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Savana, Gmc Topkick, Hummer H2, Isuzu Truck, Pontiac Firebird, Pontiac Grand Prix, Pontiac Sunfire, Pontiac Torrent, Saturn Vue, Suzuki XL-7, Toyota Sequoia, Toyota Sienna, Toyota Solara · Years: 1968-1969, 1974, 1979-2009 Also matches color codes: 320N, WA320N Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.