Automotive Touch Up Paint Buick Mary Kay Pink WA9601 2oz
- Mfr # TUS-2oz-BUI-8
- Zoro # G023995465
product price:
$
21.99
/ea
Key Features
Container Size
2 oz
Color Family
Pink
Container Type
Bottle
Resin Type
Polyurethane
Color
Buick Mary Kay Pink WA9601
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BUI-8
- Zoro #
- G023995465
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Pink
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Buick Mary Kay Pink WA9601
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Buick Mary Kay Pink (8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Mary Kay Pink, precision-mixed to color code 8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Buick, Cadillac, Chevrolet, Ford, Mercedes-Benz, Mercury, Pontiac, Subaru · Models: BMW 3-Series, BMW 3-Series Cabrio, BMW 5-Series, BMW 7-Series, BMW 8-Series, BMW M-Series, BMW M3, BMW M5, BMW X5, BMW Z-Series, BMW Z3, Buick Electra, Buick Regal, Buick Roadmaster, Cadillac ATS, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac DTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac SRX, Cadillac STS, Cadillac XT5, Cadillac XT6, Cadillac XTS, Chevrolet Caprice, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, Ford Cargo/(Med.), Ford Courier, Ford Escort, Ford Explorer, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Heavy Truck, Ford Laser, Ford Mustang, Ford Scorpio, Ford Sierra, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SLK Class, Pontiac Grand Prix, Subaru Justy · Years: 1965-1967, 1969, 1972-1986, 1991-2006, 2008-2020 Also matches color codes: 9601, WA9601 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.