Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Medium Blue Metallic WA7001 Pen
- Mfr # TUS-Marker-BUI-85
- Zoro # G523977107
product price:
$
17.99
/ea
Key Features
Color
Buick Medium Blue Metallic WA7001
Finish
Gloss
Container Size
0.40 oz
Container Type
Pen
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-85
- Zoro #
- G523977107
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Medium Blue Metallic WA7001
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color Family
- Blue
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 0.40 oz
Description
Buick Medium Blue Metallic (85) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Medium Blue Metallic, precision-mixed to color code 85. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Lexus, Oldsmobile, Pontiac, Scion, Subaru, Toyota · Models: Cadillac CTS, Cadillac Seville, Cadillac XLR, Chevrolet Blazer, Chevrolet Colorado, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Ford Courier, Ford Escort, Ford Fiesta, Ford Sierra, GMC Canyon, GMC Full Pickup, GMC S15, GMC Sierra, GMC Sonoma, Gmc Colorado, Gmc S Class, Hummer H2, Hummer H3, Isuzu I-290, Isuzu I-370, Isuzu Truck, Lexus CT, Lexus CT200h, Lexus ES, Lexus GS, Lexus GS350, Lexus GS450h, Lexus GX, Lexus HS, Lexus IS, Lexus LM, Lexus LS, Lexus LX, Lexus Lbx, Lexus NX, Lexus NX200t, Lexus NX300h, Lexus RC, Lexus RC350, Lexus RX, Lexus RZ, Lexus UX, Oldsmobile Bravada, Scion IM, Scion TC · Years: 1962-1987, 1990-1996, 1998-2001, 2003-2009, 2011, 2014-2025 Also matches color codes: 7001, WA7001 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.