Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Medium Spiral Gray Metallic WA812K Pen
- Mfr # TUS-Marker-BUI-513F
- Zoro # G023970905
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Finish
Gloss
Color Family
Gray
Color
Buick Medium Spiral Gray Metallic WA812K
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-BUI-513F
- Zoro #
- G023970905
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Finish
- Gloss
- Color Family
- Gray
- Color
- Buick Medium Spiral Gray Metallic WA812K
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Pen
Description
Buick Medium Spiral Gray Metallic (513F) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Medium Spiral Gray Metallic, precision-mixed to color code 513F. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Cadillac Deville, Cadillac STS, Cadillac Seville, Cadillac Sts, Cadillac XLR, Cadillac Xlr, Chevrolet Classic, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Impala, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Lesabre, Oldsmobile Regency, Pontiac Bonneville, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Vue · Years: 1999-2000, 2003-2008 Also matches color codes: 812K, WA513F, WA812K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.