Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Olympic White WA8624 Quart
- Mfr # TUS-Quart-BUI-GAZ
- Zoro # G023976105
product price:ย
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Buick Olympic White WA8624
Resin Type
Polyurethane
Color Family
White
Container Size
32 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BUI-GAZ
- Zoro #
- G023976105
- UPC #
- -
- Country of Origin
- United States
- Color
- Buick Olympic White WA8624
- Resin Type
- Polyurethane
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 32 oz
Description
Buick Olympic White (GAZ) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Olympic White, precision-mixed to color code GAZ. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saab, Saturn ยท Models: Buick Cascada, Buick Century, Buick Enclave, Buick Encore, Buick Envision, Buick Envista, Buick Lacrosse, Buick Lucerne, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Buick Verano, Cadillac ATS, Cadillac Ats, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac Cts, Cadillac ELR, Cadillac Elr, Cadillac Escalade, Cadillac Escalade Iq, Cadillac SRX, Cadillac STS, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Bolt, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Cheyenne, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Electric Truck, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet G Class, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Med Duty/T-Ser, Chevrolet Monte Carlo, Chevrolet Monza, Chevrolet Pickup, Chevrolet S Class, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Max, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Ssr, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tornado, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, Chevrolet Truck, Chevrolet Uplander, Chevrolet Van, Chevrolet Venture, Chevrolet Volt, GMC Acadia, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Astra, Gmc Barina, Gmc Cab/Chassis, Gmc Canyon, Gmc
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.