Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Rootbeer Metallic WA9799 2oz
- Mfr # TUS-2oz-BUI-9799
- Zoro # G023966144
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Bottle
Finish
Gloss
Container Size
2 oz
Color
Buick Rootbeer Metallic WA9799
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BUI-9799
- Zoro #
- G023966144
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Buick Rootbeer Metallic WA9799
Description
Buick Rootbeer Metallic (9799) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Rootbeer Metallic, precision-mixed to color code 9799. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Mercedes-Benz, Oldsmobile · Models: Buick Electra, Cadillac Deville, Mercedes-Benz Amg, Mercedes-Benz Amg Gt, Mercedes-Benz Amg Gt S, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Cla Class, Mercedes-Benz Clk Class, Mercedes-Benz E Class, Mercedes-Benz Eqc, Mercedes-Benz Eqe, Mercedes-Benz Eqe Suv, Mercedes-Benz Eqs, Mercedes-Benz Eqs Suv, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLK Class, Mercedes-Benz GT, Mercedes-Benz Gl Class, Mercedes-Benz Glc, Mercedes-Benz Glc Class, Mercedes-Benz Gle Class, Mercedes-Benz Gls Class, Mercedes-Benz M Class, Mercedes-Benz ML Class, Mercedes-Benz Maybach, Mercedes-Benz Metris, Mercedes-Benz Ml Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz SLS Class, Mercedes-Benz Slc Class, Oldsmobile 98 Regency · Years: 1992-1993, 2008-2024 Also matches color codes: WA9799 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.