Automotive Touch Up Paint Buick Sharkskin 1 Metallic WA130H Aerosol
- Mfr # TUS-Can-BUI-GXD
- Zoro # G023965826
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Resin Type
Polyurethane
Container Size
11 oz
Finish
Gloss
Color
Buick Sharkskin 1 Metallic WA130H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-BUI-GXD
- Zoro #
- G023965826
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Buick Sharkskin 1 Metallic WA130H
Dimensions
- Container Size
- 11 oz
Description
Buick Sharkskin 1 Metallic (GXD) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Sharkskin 1 Metallic, precision-mixed to color code GXD. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Buick, Cadillac, Chevrolet, Gmc, Honda · Models: Acura ZDX, Buick Enclave, Buick Encore, Buick Envision, Buick Envista, Buick Lacrosse, Buick Regal, Buick Verano, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac Escalade, Cadillac GT4, Cadillac Lyriq, Cadillac Optiq, Cadillac XT4, Cadillac XT5, Cadillac XT6, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Cheyenne, Chevrolet Colorado, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Malibu, Chevrolet Monza, Chevrolet S10, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Canyon, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Pickup, Honda Prologue · Years: 2013, 2022-2025 Also matches color codes: 130H Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.