Automotive Touch Up Paint Buick Silver Metallic WA9021 Pen
- Mfr # TUS-Marker-BUI-13S
- Zoro # G023995892
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color Family
Silver
Container Size
0.40 oz
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-13S
- Zoro #
- G023995892
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color
- Buick Silver Metallic WA9021
Dimensions
- Container Size
- 0.40 oz
Description
Buick Silver Metallic (13S) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Silver Metallic, precision-mixed to color code 13S. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Oldsmobile, Pontiac · Models: Buick Electra, Buick Estate Wagon, Buick Lesabre, Buick Reatta, Buick Regal, Buick Riviera, Buick Roadmaster Wagon, Buick Skylark, Cadillac Brougham, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Oldsmobile 98 Regency, Oldsmobile Alero, Oldsmobile Calais, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Silhouette, Oldsmobile Toronado, Oldsmobile Wagon, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Trans Sport · Years: 1986-1995, 1997-1998, 2000, 2003-2017 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.