Automotive Touch Up Paint Buick Stealth Gray Metallic WA928L 2oz
- Mfr # TUS-2oz-BUI-G56
- Zoro # G023962849
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Resin Type
Polyurethane
Container Size
2 oz
Color Family
Gray
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-BUI-G56
- Zoro #
- G023962849
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color Family
- Gray
- Finish
- Gloss
- Color
- Buick Stealth Gray Metallic WA928L
Dimensions
- Container Size
- 2 oz
Description
Buick Stealth Gray Metallic (G56) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Stealth Gray Metallic, precision-mixed to color code G56. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Chrysler, Daihatsu, Dodge, Eagle, Gmc, Hummer, Isuzu, Mitsubishi, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Lacrosse, Buick Park Avenue, Buick Rainier, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Cadillac Xlr, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Chrysler Sebring Sedan, Dodge Avenger, Eagle Talon, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Sierra, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Colorado, Gmc Relay, Hummer H2, Hummer H3, Isuzu I-290, Isuzu I-370, Isuzu Truck, Mitsubishi Eclipse, Mitsubishi Galant, Oldsmobile Silhouette, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue · Years: 1996-2001, 2004-2017 Also matches color codes: 928L, WA928L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.