Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Stealth Gray WA183E Pen
- Mfr # TUS-Marker-BUI-30A
- Zoro # G023962870
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Color
Buick Stealth Gray WA183E
Finish
Gloss
Color Family
Gray
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-BUI-30A
- Zoro #
- G023962870
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Color
- Buick Stealth Gray WA183E
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color Family
- Gray
- Resin Type
- Polyurethane
Description
Buick Stealth Gray (30A) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Stealth Gray, precision-mixed to color code 30A. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Buick, Cadillac, Chevrolet, Gmc, Mazda, Oldsmobile, Pontiac, Saturn, Suzuki · Models: Audi 100, Buick Lucerne, Buick Terraza, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac DTS, Cadillac Deville, Cadillac Dts, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac Xlr, Chevrolet Blazer, Chevrolet Trailblazer, Chevrolet Uplander, GMC Envoy, GMC Jimmy, Gmc Relay, Gmc Terraza, Mazda B-Series, Mazda B2000, Mazda B2300, Mazda B2500, Mazda B3000, Mazda MAZDA6, Mazda Mazda6, Mazda Tribute, Mazda Truck, Oldsmobile Bravada, Pontiac Montana SV6, Saturn Relay · Years: 1967-1970, 1986-2013 Also matches color codes: 183E, W30A, WA183E Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.