Shop KOLOR KOALITION

Automotive Touch Up Paint Buick Street Grey Metallic WA840S 2oz

  • Mfr # TUS-2oz-BUI-GJO
  • Zoro # G023973593

product price: 
$
21.99
/ea

Key Features

Color
Buick Street Grey Metallic WA840S
Resin Type
Polyurethane
Container Type
Bottle
Color Family
Gray
Finish
Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUS-2oz-BUI-GJO
Zoro #
G023973593
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Color
Buick Street Grey Metallic WA840S
Resin Type
Polyurethane
Container Type
Bottle
Item
Automotive Touch Up Paint
Color Family
Gray
Finish
Gloss

Description

Buick Street Grey Metallic (GJO) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Street Grey Metallic, precision-mixed to color code GJO. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Chevrolet · Models: Buick Verano, Chevrolet Camaro, Chevrolet Cruze · Years: 2009-2010, 2013-2017, 2020 Also matches color codes: 840S, WA840S Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.