Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Transition Blue Metallic WA400P Quart
- Mfr # TUS-Quart-BUI-400P
- Zoro # G023970134
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Color Family
Blue
Finish
Gloss
Color
Buick Transition Blue Metallic WA400P
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BUI-400P
- Zoro #
- G023970134
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Finish
- Gloss
- Color
- Buick Transition Blue Metallic WA400P
- Resin Type
- Polyurethane
Description
Buick Transition Blue Metallic (400P) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Transition Blue Metallic, precision-mixed to color code 400P. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Pontiac, Saturn · Models: Buick Enclave, Buick Lacrosse, Buick Lucerne, Buick Rainier, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac DTS, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Savana, GMC Topkick, GMC Yukon, Gmc Outlook, Hummer H2, Hummer H3, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Pontiac Montana, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue · Years: 2006-2009 Also matches color codes: WA400P Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.