Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick Victory Red WA9260 Quart
- Mfr # TUS-Quart-BUI-GCN
- Zoro # G023965994
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Container Size
32 oz
Color Family
Red
Color
Buick Victory Red WA9260
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-BUI-GCN
- Zoro #
- G023965994
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Red
- Color
- Buick Victory Red WA9260
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Buick Victory Red (GCN) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in Victory Red, precision-mixed to color code GCN. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Oldsmobile, Pontiac, Saturn · Models: Buick Lacrosse, Buick Lucerne, Buick Rainier, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet G Class, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Med Duty/T-Ser, Chevrolet Medium Duty, Chevrolet Medium Duty / T-Series, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Trax, Chevrolet Truck, Chevrolet Uplander, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Alero, Gmc Avalanche, Gmc Aveo, Gmc Aztek, Gmc Blazer, Gmc Bravada, Gmc Camaro, Gmc Canyon, Gmc Cavalier, Gmc Cobalt, Gmc Colorado, Gmc Corvette, Gmc Cruze, Gmc Denali, Gmc Envoy, Gmc Escalade, Gmc Express, Gmc Full Size Van, Gmc G3, Gmc G3 Wave, Gmc G5, Gmc H2, Gmc H3, Gmc H3T, Gmc Hhr, Gmc Impala, Gmc Ion, Gmc Ion Coupe, Gmc Ion Sedan, Gmc Jimmy, Gmc Kodiak, Gmc Malibu, Gmc Medium Duty, Gmc Medium Duty / T-Series, Gmc Monte Carlo, Gmc Rainier, Gmc S Class, Gmc S10 Pickup, Gmc SC1, Gmc SC2, Gmc Safari, Gmc Savana, Gmc Silverado, Gmc Sky, Gmc Solstice, Gmc Sonic, Gmc Sonoma, Gmc Suburban, Gmc Tahoe, Gmc Topkick, Gmc Trailblazer, Gmc Trax, Gmc Vue, Gmc Wave, Gmc Xlr, Gmc Yukon, Hummer H2, Hummer H3, Hummer H3T, Oldsmobile Alero, Oldsmobile Bravada, Oldsmobile Intrigue, Pontiac Aztek, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Torrent, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn S Class, Saturn SC1, Saturn SC2, Saturn Sky, Saturn Vue · Years: 1989-2024 Also matches color codes: 9260, WA9260 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.