Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Buick White Diamond WA8933 Aerosol
- Mfr # TUS-Can-BUI-93
- Zoro # G523975295
product price:
$
37.99
/ea
Key Features
Color
Buick White Diamond WA8933
Finish
Gloss
Container Size
11 oz
Container Type
Aerosol Can
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-BUI-93
- Zoro #
- G523975295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Color
- Buick White Diamond WA8933
- Finish
- Gloss
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- White
Description
Buick White Diamond (93) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Buick's flawless finish with Kolor Match touch up paint in White Diamond, precision-mixed to color code 93. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Buick touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Buick, Cadillac, Chevrolet, Ford, Gmc, Oldsmobile, Pontiac · Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Riviera, Cadillac CTS, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Dts, Cadillac Eldorado, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Chevrolet Full Size Van, Chevrolet Medium Duty, Ford Bronco I, Ford Courier, Ford Escort, Ford Fiesta, Ford Light Truck, Ford Sierra, GMC Cab/Chassis, GMC Denali, GMC Full Size Van, GMC Medium Duty, GMC Sierra, GMC Yukon, Gmc Acadia, Gmc Aztek, Gmc Denali, Gmc Yukon, Oldsmobile Aurora, Oldsmobile Toronado, Pontiac Bonneville · Years: 1972, 1976, 1983-2008, 2016-2019 Also matches color codes: 8933, WA8933 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.