Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Adriatic Turquoise Metallic WA3977 Pint
- Mfr # TUS-Pint-CAD-34
- Zoro # G023993386
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Blue
Container Size
16 oz
Color
Cadillac Adriatic Turquoise Metallic WA3977
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-34
- Zoro #
- G023993386
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Color
- Cadillac Adriatic Turquoise Metallic WA3977
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Cadillac Adriatic Turquoise Metallic (34) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Adriatic Turquoise Metallic, precision-mixed to color code 34. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Lincoln, Mercedes-Benz, Mercury, Nissan, Oldsmobile, Pontiac, Saturn, Triumph · Models: Buick Century, Buick Lesabre, Buick Regal, Buick Riviera, Cadillac Eldorado, Cadillac Seville, Cadillac XLR, Chevrolet Astro, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet HHR, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, Chevrolet Suburban, Ford Escort, Ford Fiesta, Ford Focus, Ford Tourneo, GMC Canyon, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Syclone, GMC Topkick, GMC Typhoon, Gmc Canyon, Gmc G5, Gmc Kodiak, Gmc S15, Gmc Sky, Gmc Syclone, Gmc Topkick, Gmc Typhoon, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Regency, Pontiac Bonneville, Pontiac G5, Pontiac Grand Prix, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunbird, Pontiac Sunfire, Saturn Sky · Years: 1967-1972, 1978, 1981-1982, 1985-2010, 2013, 2016-2024 Also matches color codes: 3977, 13883, 2C004, WA3977 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.