Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Alpine White 90 2oz
- Mfr # TUS-2oz-CAD-90
- Zoro # G023994666
product price:
$
21.99
/ea
Key Features
Color
Cadillac Alpine White 90
Finish
Gloss
Resin Type
Polyurethane
Color Family
White
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CAD-90
- Zoro #
- G023994666
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Cadillac Alpine White 90
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- White
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Cadillac Alpine White (90) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Alpine White, precision-mixed to color code 90. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Isuzu, Oldsmobile, Pontiac, Saturn, Toyota · Models: Buick Rendezvous, Chevrolet Astro, Chevrolet Blazer, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Kodiak, Chevrolet Medium Duty, Chevrolet S Class, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Silverado, Chevrolet Suburban, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Syclone, GMC Topkick, GMC Typhoon, Gmc Envoy, Gmc Full Size Van, Gmc Kodiaq, Gmc Lt Cab/Chassis, Gmc S15, Gmc Savana, Gmc Sts, Gmc Suburban, Gmc Syclone, Gmc Topkick, Gmc Typhoon, Isuzu Ascender, Oldsmobile Bravada, Pontiac G5, Pontiac Vibe, Saturn L-Series, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Toyota Crown, Toyota Land Cruiser, Toyota Mirai · Years: 1953-1958, 1970-1972, 1976-1989, 1991-2009, 2020-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.