Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Aspen White WA3128 Aerosol
- Mfr # TUS-Can-CAD-12
- Zoro # G423969707
product price:
$
30.99
/ea
Key Features
Color Family
White
Container Size
11 oz
Finish
Gloss
Container Type
Aerosol Can
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CAD-12
- Zoro #
- G423969707
- UPC #
- -
- Country of Origin
- United States
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Color
- Cadillac Aspen White WA3128
Dimensions
- Container Size
- 11 oz
Description
Cadillac Aspen White (12) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Aspen White, precision-mixed to color code 12. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Datsun, Ford, Gmc, Isuzu, Lincoln, Mercury, Oldsmobile, Pontiac, Saab, Saturn, Suzuki, Toyota · Models: Buick Century, Buick Enclave, Buick Encore, Buick Envision, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Regal, Buick Riviera, Buick Verano, Cadillac CTS, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Kodiak, Chevrolet Medium Duty, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Traverse, Ford Aerostar, Ford Bronco I, Ford Cargo/(Med.), Ford Contour, Ford Crown Victoria, Ford E-Series, Ford Econoline, Ford Edge, Ford Escape, Ford Escape HEV, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Flex, Ford Focus, Ford Ford GT, Ford Freestar, Ford Fusion, Ford Galaxy, Ford Heavy Truck, Ford Light Truck, Ford Mustang, Ford Police Car, Ford Ranger, Ford Shelby GT500, Ford Taurus, Ford Tempo, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Windstar, GMC Acadia, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Kodiak, Gmc Silhouette, Gmc Topkick, Isuzu Ascender, Lincoln Aviator, Lincoln Continental, Lincoln MKC, Lincoln MKS, Lincoln MKT, Lincoln MKX, Lincoln MKZ, Lincoln Mark LT, Lincoln Mark Lt, Lincoln Mkt, Lincoln Nautilus, Lincoln Navigator, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Lesabre, Oldsmobile Regency, Oldsmobile Silhouette, Pontiac 6000, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac GTO, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Sunbird, Saab 9-7X, Saturn L-Series, Saturn L100, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Outlook, Toyota Land Cruiser · Years: 1960-2020 Also matches color codes: 3128, WA3128 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.