Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Aubergine Metallic WA325D Pen
- Mfr # TUS-Marker-CAD-18
- Zoro # G023965819
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Pen
Container Size
0.40 oz
Color
Cadillac Aubergine Metallic WA325D
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-18
- Zoro #
- G023965819
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color
- Cadillac Aubergine Metallic WA325D
- Finish
- Gloss
Description
Cadillac Aubergine Metallic (18) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Aubergine Metallic, precision-mixed to color code 18. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Isuzu, Mercury, Oldsmobile, Pontiac, Saturn, Subaru · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Roadmaster, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Skylark, Cadillac Catera, Cadillac Deville, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Fleetwood, Cadillac SRX, Cadillac Seville, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Medium Duty, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Chevrolet Venture, Fiat 500X, Ford Courier, Ford Escort, Ford F-Series, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ranger, Ford Scorpio, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Kodiak, Gmc S Class, Gmc Savana, Gmc Topkick, Hummer H2, Hummer H3, Isuzu F-Series, Isuzu NPR Medium Duty, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Cutlass Ciera, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Lesabre, Oldsmobile Regency, Oldsmobile Silhouette, Oldsmobile Toronado, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac G8, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Sunfire, Pontiac Trans Sport, Saturn S Class, Saturn SL, Saturn SL1, Saturn SL2, Saturn Vue · Years: 1966-1968, 1972-1973, 1975-1981, 1983, 1985-2013, 2020 Also matches color codes: 325D, WA325D Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.