Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Black Diamond Tricoat GLK Pen
- Mfr # TUS-Marker-CAD-GLK-2
- Zoro # G023992723
product price:Â
$
21.99
/ea
Key Features
Finish
Gloss
Color
Cadillac Black Diamond Tricoat GLK
Resin Type
Polyurethane
Container Size
0.40 oz
Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-GLK-2
- Zoro #
- G023992723
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Cadillac Black Diamond Tricoat GLK
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Black
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
code-matched Cadillac touch up paint in Black Diamond Tricoat (color code GLK). Three-stage tri-coat system - basecoat, mid-coat, and clear for an accurate factory finish. Available as a pen, 2 oz bottle, aerosol can, pint, or quart for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.