Automotive Touch Up Paint Cadillac Black Metallic WA8767 Quart
- Mfr # TUS-Quart-CAD-14
- Zoro # G423984663
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Cadillac Black Metallic WA8767
Finish
Gloss
Color Family
Black
Container Size
32 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CAD-14
- Zoro #
- G423984663
- UPC #
- -
- Country of Origin
- United States
- Color
- Cadillac Black Metallic WA8767
- Finish
- Gloss
- Color Family
- Black
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Cadillac Black Metallic (14) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Black Metallic, precision-mixed to color code 14. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Mercury, Mitsubishi, Nissan, Oldsmobile, Pontiac, Saturn, Subaru · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Lucerne, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Roadmaster, Buick Skylark, Buick Terraza, Cadillac DTS, Cadillac Escalade, Cadillac Fleetwood, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Caprice, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Monte Carlo, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Ford Courier, Ford Escort, Ford Expedition, Ford Fiesta, Ford Fusion, Ford Granada, Ford Scorpio, Ford Sierra, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Cab/Chassis, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Denali, Gmc Envoy, Gmc Full Pickup, Gmc Full Size Van, Gmc Ion, Gmc Rainier, Gmc Relay, Gmc S10, Gmc Savana, Gmc Suburban, Gmc Terraza, Gmc Van, Isuzu Ascender, Mitsubishi Lancer, Mitsubishi Outlander, Nissan Truck, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Sunbird, Pontiac Sunfire, Pontiac Vibe, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Relay, Saturn Vue · Years: 1960-1962, 1969-1970, 1972-1974, 1977-2015 Also matches color codes: 8767, WA8767 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.