Automotive Touch Up Paint Cadillac Blue Ice Metallic WA931L Pen
- Mfr # TUS-Marker-CAD-68
- Zoro # G423971694
product price:
$
17.99
/ea
Key Features
Color
Cadillac Blue Ice Metallic WA931L
Color Family
Blue
Finish
Gloss
Container Type
Pen
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-68
- Zoro #
- G423971694
- UPC #
- -
- Country of Origin
- United States
- Color
- Cadillac Blue Ice Metallic WA931L
- Color Family
- Blue
- Finish
- Gloss
- Container Type
- Pen
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 0.40 oz
Description
Cadillac Blue Ice Metallic (68) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Blue Ice Metallic, precision-mixed to color code 68. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Mercury, Oldsmobile, Pontiac, Saturn, Scion, Toyota · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Regal, Cadillac Catera, Cadillac DTS, Cadillac Deville, Cadillac Escalade, Cadillac Seville, Chevrolet Blazer, Chevrolet Classic, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet Full Pickup, Chevrolet Impala, Chevrolet Monte Carlo, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Ford Escort, Ford Focus, Ford Galaxy, GMC Cab/Chassis, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC S15, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Envoy, Gmc Sonata, Oldsmobile Bravada, Pontiac Bonneville, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Vue, Scion XA, Scion XB, Toyota Land Cruiser, Toyota Yaris · Years: 1968-1973, 1981-2022 Also matches color codes: 931L, WA931L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.