Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Cameo Ivory WA7694 Aerosol
- Mfr # TUS-Can-CAD-50
- Zoro # G023975825
product price:
$
30.99
/ea
Key Features
Color
Cadillac Cameo Ivory WA7694
Container Type
Aerosol Can
Container Size
11 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CAD-50
- Zoro #
- G023975825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Color
- Cadillac Cameo Ivory WA7694
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- White
Description
Cadillac Cameo Ivory (50) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Cameo Ivory, precision-mixed to color code 50. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Ford, Gmc, Hummer, Isuzu, Mercedes-Benz, Oldsmobile, Pontiac, Saab, Saturn, Toyota · Models: Buick Electra, Buick Lesabre, Buick Riviera, Cadillac ATS, Cadillac Ats, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac Cts, Cadillac Deville Concour, Cadillac ELR, Cadillac Eldorado, Cadillac Elr, Cadillac Escalade, Cadillac Escalade Iq, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Blazer, Chevrolet Corvette, Chevrolet Malibu, Ford Courier, Ford Escort, Ford Fiesta, Ford Focus, GMC Acadia, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Astra, Gmc Barina, Gmc Cab/Chassis, Gmc Canyon, Gmc Captiva, Gmc Cascada, Gmc Colorado, Gmc Commodore, Gmc Cruze, Gmc Denali, Gmc Envoy, Gmc Epica, Gmc Equinox, Gmc Full Pickup, Gmc Full Size Van, Gmc Hsv, Gmc Hummer, Gmc Hummer Ev, Gmc Insignia, Gmc Jimmy, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Malibu, Gmc Pickup, Gmc Rainier, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Spark, Gmc Suburban, Gmc Terrain, Gmc Terraza, Gmc Topkick, Gmc Trailblazer, Gmc Trax, Gmc Yukon, Hummer H2, Hummer H3, Hummer H3T, Isuzu Ascender, Isuzu Hombre, Isuzu I-290, Isuzu I-370, Isuzu Truck, Oldsmobile 98 Regency, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Regency, Oldsmobile Silhouette, Oldsmobile Tornado, Pontiac Aztek, Pontiac Bonneville, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Torrent, Pontiac Vibe, Pontiac Wave, Saab 9-3, Saab 9-5, Saab 9-7, Saab 9-7X, Saturn Astra, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn S Class, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn Sky, Saturn Vue, Toyota Supra · Years: 1958-1975, 1978, 1981, 1983-2025 Also matches color codes: 50T, 7694, WA7694 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.