Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Canyon Yellow Pearl 58 Pint
- Mfr # TUS-Pint-CAD-58-2
- Zoro # G523971693
product price:Â
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Yellow
Container Size
16 oz
Finish
Gloss
Color
Cadillac Canyon Yellow Pearl 58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-58-2
- Zoro #
- G523971693
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Yellow
- Finish
- Gloss
- Color
- Cadillac Canyon Yellow Pearl 58
Description
code-matched Cadillac touch up paint in Canyon Yellow Pearl (color code 58). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.