Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Canyon Yellow Pearl WA9797 Aerosol
- Mfr # TUS-Can-CAD-58
- Zoro # G023981888
product price:
$
30.99
/ea
Key Features
Color Family
Yellow
Resin Type
Polyurethane
Color
Cadillac Canyon Yellow Pearl WA9797
Container Size
11 oz
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CAD-58
- Zoro #
- G023981888
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Yellow
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Cadillac Canyon Yellow Pearl WA9797
- Container Type
- Aerosol Can
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Cadillac Canyon Yellow Pearl (58) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Canyon Yellow Pearl, precision-mixed to color code 58. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Fiat, Ford, Gmc, Hummer, Isuzu, Lamborghini, Mercedes-Benz, Oldsmobile, Pontiac, Saab, Saturn, Subaru, Suzuki, Toyota · Models: Buick Electra, Buick Park Avenue, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac DTS, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Seville, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet HHR, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Ford Escort, Ford Fiesta, Ford Focus, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Savana, GMC Sierra, GMC Sonoma, GMC Terrain, GMC Yukon, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Full Size Van, Gmc Savana, Gmc Terrain, Hummer H2, Hummer H3, Hummer H3T, Isuzu Ascender, Isuzu I-290, Isuzu I-370, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Murcielago, Mercedes-Benz SL Class, Oldsmobile Bravada, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Pontiac Solstice, Pontiac Sunfire, Pontiac Torrent, Pontiac Wave, Saab 9-4X, Saab 9-7, Saturn Aura, Saturn Outlook, Saturn SC, Saturn SL1, Saturn SL2, Saturn Sky, Saturn Vue, Saturn Wagon, Toyota C-HR, Toyota Camry, Toyota FJ Cruiser, Toyota Fj Cruiser, Toyota Land Cruiser · Years: 1970, 1975, 1979-1980, 1982-2024 Also matches color codes: 9797, WA9797 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.