Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Cyber Gray Metallic WA637R Aerosol
- Mfr # TUS-Can-CAD-GBV
- Zoro # G023994628
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Color Family
Gray
Color
Cadillac Cyber Gray Metallic WA637R
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CAD-GBV
- Zoro #
- G023994628
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Color Family
- Gray
- Color
- Cadillac Cyber Gray Metallic WA637R
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Cadillac Cyber Gray Metallic (GBV) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Cyber Gray Metallic, precision-mixed to color code GBV. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Pontiac, Saab, Saturn · Models: Buick Enclave, Buick Encore, Buick Lucerne, Buick Regal, Buick Verano, Cadillac DTS, Cadillac SRX, Cadillac XLR, Chevrolet Aveo, Chevrolet Camaro, Chevrolet Captiva, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Malibu, Chevrolet Sonic, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Canyon, GMC Envoy, GMC Savana, GMC Terrain, Gmc Colorado, Gmc Terrain, Pontiac G3, Pontiac G3 Wave, Pontiac Torrent, Saab 9-4X, Saab 9-7, Saturn Vue · Years: 2009-2018 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.