Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Cyber Gray Metallic WA637R Pint
- Mfr # TUS-Pint-CAD-57
- Zoro # G423991234
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Color
Cadillac Cyber Gray Metallic WA637R
Color Family
Gray
Resin Type
Polyurethane
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-57
- Zoro #
- G423991234
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Cadillac Cyber Gray Metallic WA637R
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Cadillac Cyber Gray Metallic (57) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Cyber Gray Metallic, precision-mixed to color code 57. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Lamborghini, Lexus, Lincoln, Mercedes-Benz, Oldsmobile, Pontiac, Saab, Saturn, Scion, Subaru, Toyota · Models: Buick Century, Buick Electra, Buick Enclave, Buick Encore, Buick Lesabre, Buick Lucerne, Buick Regal, Buick Riviera, Buick Verano, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac SRX, Cadillac Seville, Cadillac XLR, Chevrolet Astro, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet S-Series, Chevrolet Suburban, Ford Escort, Ford Fiesta, Ford Focus, GMC Acadia, GMC Canyon, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Safari, GMC Savana, GMC Suburban, GMC Terrain, GMC Yukon, Gmc Colorado, Gmc Lt Cab/Chassis, Gmc Terrain, Gmc Van, Hummer H3, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Murcielago, Lexus ES300, Lexus LX470, Lexus RX300, Lexus SC300, Lexus SC400, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Clk Class, Mercedes-Benz GLK Class, Mercedes-Benz SL Class, Mercedes-Benz SLS Class, Mercedes-Benz Sls Class, Oldsmobile 98 Regency, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Pontiac 6000, Pontiac Bonneville, Pontiac G3, Pontiac G3 Wave, Pontiac Park Avenue, Pontiac Terraza, Pontiac Torrent, Saab 9-4X, Saab 9-7, Saturn Vue, Scion XA, Subaru Justy, Subaru L-Series, Subaru Legacy, Subaru MV, Subaru XT, Toyota 4Runner, Toyota Camry, Toyota Corolla, Toyota Prius · Years: 1969, 1972, 1974-1975, 1980-1981, 1983-2022 Also matches color codes: 618J, 618U, 637R, WA618J, WA618U, WA637R Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.